This product requires certification to purchase.

6 x 6 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve

JCM Industries

6 x 6 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4320720X6
  • Item #4293017
  • Manufacturer Part #432-0720X6
5 out of 5 Customer Rating
Brand image
JCM Industries

6 x 6 in. Flanged 300 psi Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #J4320720X6
  • Item #4293017
  • Manufacturer Part #432-0720X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
6 in
Pressure - Maximum
300 psi
Range (in)
7.05 in - 7.40 in
Tap Size
6 in
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel
Material Type
304
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G, ANSI C223, ANSI C228
ASTM
ASTM D-2000
AWWA
AWWA C-223, AWWA C-228
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-124, MSS SP-60
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
670397169781