This product requires certification to purchase.

8 x 2 in. NPT Stainless Steel Saddle

JCM Industries

8 x 2 in. NPT Stainless Steel Saddle

  • Fast #
  • Part #J5020905X14IP
  • Item #10254718
  • Manufacturer Part #502-0905X14IP
4.3 out of 5 Customer Rating
Brand image
JCM Industries

8 x 2 in. NPT Stainless Steel Saddle

  • Fast #
  • Part #J5020905X14IP
  • Item #10254718
  • Manufacturer Part #502-0905X14IP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The JCM 502 stainless steel service saddle is engineered with the pipe in mind
  • Heavy duty construction with balanced bolt design provides the pipe support, bolt torque and gasket compression necessary for a successful, long term saddle installation
  • Recommended for PS PVC, C-900 PVC, ductile Iron, cast iron, steel and other types of pipe
  • Not recommended for high density polyethylene pipe (HDPE)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
8 in
Pressure Class
200#
Pressure - Maximum
225 psi
Range (in)
8.63 in - 9.05 in
Tap Size
2 in
Width
8 in
Characteristics & Features
Fitting Type
Saddle
Material
Stainless Steel, Rubber
Material Type
304, EPDM
Warranty & Product Information
ANSI
ANSI C800
AWWA
AWWA C-800
UPC
670397231099