This product requires certification to purchase.

2 - 2-1/2 x 12 in. Stainless Steel Repair Clamp

JCM Industries

Model #101 2 - 2-1/2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J101023812
  • Item #1784819
  • Manufacturer Part #101-0238-12
5 out of 5 Customer Rating
Brand image
JCM Industries

Model #101 2 - 2-1/2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J101023812
  • Item #1784819
  • Manufacturer Part #101-0238-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fits Pipe Size
2 in - 2-1/2 in
Length
12 in
Range (in)
2.35 in - 2.63 in
Weight
15 lb
Characteristics & Features
Coating
Prime Coated
Collection
Model #101
Material
Ductile Iron, Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-40
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G, ANSI A21.11
Application
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
ASTM
ASTM A-242, ASTM A-536 Grade 60-40-18, ASTM D-2000
AWWA
AWWA C-111, AWWA C-230
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No
UPC
670397101088