This product requires certification to purchase.

3 in. Stainless Steel Repair Clamp

JCM Industries

Model 101 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J10103507
  • Item #456398
  • Manufacturer Part #101-0350-7
5 out of 5 Customer Rating
Brand image
JCM Industries

Model 101 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J10103507
  • Item #456398
  • Manufacturer Part #101-0350-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • JCM Universal clamp couplings provide a full circumferential seal and wide range for the permanent repair or reconnection of pipe
  • Most popular and economical clamp provides a full circumferential seal and wide range
  • Balanced, low profile ductile iron lugs
  • Corrosion resistant type 304 stainless steel band
  • Positive attachment
  • Gridded gasket with long tapered ends and recessed bridge plate assures even gasket pressure through out the range without wrinkling or crimping
  • Larger bolts for greater torque ratings
  • Sizes 1-1/2 in. - 12 in.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fits Pipe Size
3 in
Range (in)
3.46 in - 3.70 in
Width
7 in
Characteristics & Features
Coating
Shop Coated
Collection
Model 101
Material
Stainless Steel, Ductile Iron, Rubber
Material Type
18-8, 304, A536, SBR
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372, ANSI 61 Annex G, ANSI A21.11, ANSI C-230
Application
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
ASTM
ASTM A-242, ASTM A-536 60-40-18, ASTM D-2000
AWWA
AWWA C-111, AWWA C-230
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No
UPC
670397101569