This product requires certification to purchase.

8 x 12 in. Stainless Steel Repair Clamp

JCM Industries

Model #101 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J101086312
  • Item #1784858
  • Manufacturer Part #101-0863-12
5 out of 5 Customer Rating
Brand image
JCM Industries

Model #101 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J101086312
  • Item #1784858
  • Manufacturer Part #101-0863-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single band clamp
  • Balanced, low profile ductile iron lugs with mutually supporting sliding fingers provide distortion free tightening over a wide range
  • Corrosion resistant type 304 stainless steel Band conforms to pipe irregularities, maintaining sealing pressure over the entire gasket area
  • Gridded gasket with long tapered ends and recessed bridge plate assures even gasket pressure through out the range - without wrinkling or crimping
  • Corrosion Resistant Shop Paint Primer
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Length
12 in
Range (in)
8.54 in - 8.94 in
Weight
21 lb
Characteristics & Features
Coating
Prime Coated
Collection
Model #101
Material
Stainless Steel, Ductile Iron, Low Alloy Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
-40
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G, ANSI A21.11
Application
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe
ASTM
ASTM A-242, ASTM A-536 Grade 60-40-18, ASTM D-2000
AWWA
AWWA C-111, AWWA C-230
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No
UPC
670397104157