This product requires certification to purchase.

1-1/4 x 3 in. Stainless Steel Repair Clamp

JCM Industries

Model #110 1-1/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11001663
  • Item #4529701
  • Manufacturer Part #110-0166-3
4.5 out of 5 Customer Rating
Brand image
JCM Industries

Model #110 1-1/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11001663
  • Item #4529701
  • Manufacturer Part #110-0166-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Length
3 in
Range (in)
1.66 in
Weight
0.7 lb
Characteristics & Features
Coating
Electrogalvanized
Collection
Model #110
Material
Ductile Iron, Rubber, Stainless Steel, Steel
Material Type
304, Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
PVC Pipe, Steel Pipe
ASTM
ASTM A-536, ASTM D-2000
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No
UPC
670397112756