This product requires certification to purchase.

4 x 6 in. Stainless Steel Repair Clamp

JCM Industries

Model #110 4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11004506
  • Item #458517
  • Manufacturer Part #110-0450-6
3.9 out of 5 Customer Rating
Brand image
JCM Industries

Model #110 4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J11004506
  • Item #458517
  • Manufacturer Part #110-0450-6
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • JCM patch clamps are designed with a partial gasket for fast, economical repairs for pinholes, punctures, splits or corrosion areas on steel and PVC pipelines
  • Partial gasket creates a “patch area” applied directly over the damage
  • Stainless steel band conforms to the pipe circumference with bolt torque applied directly to spot gasket sealing
  • Sizes 2 in - 12 in For larger sizes, see JCM 112 - 113 heavy duty patch clamps
  • Standard clamp furnished with Buna-N gasket
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-1/2 in
Fits Pipe Size
4 in
Length
6 in
Range (in)
4.5 in
Weight
3.2 lb
Characteristics & Features
Coating
Electrogalvanized
Collection
Model #110
Material
Ductile Iron, Rubber, Stainless Steel, Steel
Material Type
304, Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
PVC Pipe, Steel Pipe
ASTM
ASTM A-536, ASTM D-2000
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No
UPC
670397113166