This product requires certification to purchase.

2 x 12 in. Stainless Steel Repair Clamp

JCM Industries

Model #131 2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J131023812
  • Item #4139385
  • Manufacturer Part #131-0238-12
4 out of 5 Customer Rating
Brand image
JCM Industries

Model #131 2 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #J131023812
  • Item #4139385
  • Manufacturer Part #131-0238-12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • JCM single band all Stainless Steel clamp coupling with larger bolts and heavier lug - especially for piping systems that are exposed to hot soils or corrosive environments
  • JCM All stainless steel clamps provide the corrosion resistance of all stainless to this means of repairing and connecting pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
12 in
Range (in)
2.35 in - 2.63 in
Weight
10 lb
Characteristics & Features
Collection
Model #131
Material
Rubber, Stainless Steel
Material Type
304, SBR
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C230
Application
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
ASTM
ASTM D-2000
AWWA
AWWA C-230
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Repair Clamp
UL Listed
No
UPC
670397117447