This product requires certification to purchase.

8 in. 304 Stainless Steel Clamp

JCM Industries

Model 161 8 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #J16109057
  • Item #4292791
  • Manufacturer Part #161-0905-7
4.1 out of 5 Customer Rating
Brand image
JCM Industries

Model 161 8 in. 304 Stainless Steel Clamp

  • Fast #
  • Part #J16109057
  • Item #4292791
  • Manufacturer Part #161-0905-7
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • All stainless steel fabricated repair clamp provides full circumferential seal and wide range
  • All stainless construction is suitable for hot, acidic or corrosive environments
  • Sizes 2 in. - 12 in.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Range (in)
8.99 in - 9.39 in
Weight
11 lb
Characteristics & Features
Clean Bagged
No
Collection
Model 161
Fitting Type
Clamp, Straight
Material
Stainless Steel, Rubber
Material Type
304, SBR
Warranty & Product Information
ASTM
ASTM D-2000
NSF
NSF 372, NSF 61 Annex G
NSF Certified
Yes
UPC
670397182513