This product requires certification to purchase.

16 x 2 in. CC Ductile Iron Saddle

JCM Industries

Model 406 16 x 2 in. CC Ductile Iron Saddle

  • Fast #
  • Part #J4061740X15CC
  • Item #10063778
  • Manufacturer Part #406-1740X15CC
5 out of 5 Customer Rating
Brand image
JCM Industries

Model 406 16 x 2 in. CC Ductile Iron Saddle

  • Fast #
  • Part #J4061740X15CC
  • Item #10063778
  • Manufacturer Part #406-1740X15CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large outlet heavy duty saddle with two wide stainless steel straps and fusion plastic coating for hot and corrosive soils
  • Sizes 2" - 24" with outlet sizes 1/2" - 2-1/2"
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
16 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Plastic
Collection
Model 406
Fitting Type
Saddle
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes
UPC
670397150741