This product requires certification to purchase.

8 x 6 x 12 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

JCM Industries

Model 412 8 x 6 x 12 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

  • Fast #
  • Part #J4120905X6ESS
  • Item #1784846
  • Manufacturer Part #412-0905X6ESS
5 out of 5 Customer Rating
Brand image
JCM Industries

Model 412 8 x 6 x 12 in. Flanged Fusion Epoxy Carbon Steel Tapping Sleeve

  • Fast #
  • Part #J4120905X6ESS
  • Item #1784846
  • Manufacturer Part #412-0905X6ESS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
8 in
Length
12 in
Range (in)
8.98 in - 9.37 in
Tap Size
6 in
Characteristics & Features
Clean Bagged
No
Coating
Fusion Epoxy
Collection
Model 412
Fitting Type
Sleeve
Material
Carbon Steel, Rubber, Stainless Steel
Material Type
Buna-N, NBR
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C223
ASTM
ASTM A-285 Grade C, ASTM A-36, ASTM D-2000
AWWA
AWWA C-111, AWWA C-207, AWWA C-223
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-124, MSS SP-60
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
UL Listed
No
UPC
670397152417