This product requires certification to purchase.

5-1/16 in Center to Center Slim Sleek Curved Corner Cabinet Handle / Drawer Pull in Satin Bronze

Jeffrey Alexander

Alvar 5-1/16 in Center to Center Slim Sleek Curved Corner Cabinet Handle / Drawer Pull in Satin Bronze

  • Fast #
  • Part #J264128SBZ
  • Item #8730784
  • Manufacturer Part #264-128SBZ
4.4 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Alvar 5-1/16 in Center to Center Slim Sleek Curved Corner Cabinet Handle / Drawer Pull in Satin Bronze

  • Fast #
  • Part #J264128SBZ
  • Item #8730784
  • Manufacturer Part #264-128SBZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Alvar collection
  • 8-32 x 1 screw(s) included for easy installation
  • Covered by a limited lifetime warranty
  • Includes 1 pull and mounting hardware
  • Individually wrapped to protect finish and prevent damage
  • Aging in Place and ADA friendly hand clearance
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/16 in
Length
5-3/4 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Alvar
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Rectangular
Style
Transitional
Warranty & Product Information
Type
H264128SBZ
UPC
843512077746