This product requires certification to purchase.

5-3/4 in. Cabinet Pull with 2 SCRW BRPE

Jeffrey Alexander

Alvar 5-3/4 in. Cabinet Pull with 2 SCRW BRPE

  • Fast #
  • Part #J264128BNBDL
  • Item #8730772
  • Manufacturer Part #264-128BNBDL
4.1 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Alvar 5-3/4 in. Cabinet Pull with 2 SCRW BRPE

  • Fast #
  • Part #J264128BNBDL
  • Item #8730772
  • Manufacturer Part #264-128BNBDL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/16 in
Length
5-3/4 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Alvar
Color Finish Category
Pewter Tones
Color Finish Name
Brushed Pewter
Hardware Type
Cabinet Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
Type
H264128BNBDL
UPC
843512066573