This product requires certification to purchase.

192 MM Center to Center Cabinet Ball Pull in Brushed Pewter

Jeffrey Alexander

Audrey 192 MM Center to Center Cabinet Ball Pull in Brushed Pewter

  • Fast #
  • Part #J278192BNBDL
  • Item #9731811
  • Manufacturer Part #278-192BNBDL
3.7 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Audrey 192 MM Center to Center Cabinet Ball Pull in Brushed Pewter

  • Fast #
  • Part #J278192BNBDL
  • Item #9731811
  • Manufacturer Part #278-192BNBDL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfect for Kitchens, Baths, Closets, and Furniture
  • Attachment Hardware Included
  • Individually Wrapped to Protect the Product from Damage
  • Requires Certification
Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-1/2 in
Length
8-1/16 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Audrey
Color Finish Category
Pewter Tones
Color Finish Name
Brushed Pewter
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Round
Style
Transitional
Warranty & Product Information
Type
H278192BNBDL
UPC
840002597166