This product requires certification to purchase.

1-1/4 DIA Cabinet KNOB BROB

Jeffrey Alexander

Durham 1-1/4 DIA Cabinet KNOB BROB

  • Fast #
  • Part #J3980DBAC
  • Item #5108280
  • Manufacturer Part #3980-DBAC
3.1 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Durham 1-1/4 DIA Cabinet KNOB BROB

  • Fast #
  • Part #J3980DBAC
  • Item #5108280
  • Manufacturer Part #3980-DBAC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durham Cabinet Knob.
  • Available in finishes Antique Brushed Satin Brass, Brushed Pewter, Gun Metal, Brushed Oil Rubbed Bronze, Dark Bronze, Polished Chrome and Satin Nickel
  • Projection: 1"
  • Color: Bronze/Copper
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Durham
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Oil Rubbed Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Traditional
Warranty & Product Information
Type
H3980DBAC
UPC
843512007309