This product requires certification to purchase.

1-3/8 in Glam Square Glass Cabinet / Drawer Knob in Polished Chrome

Jeffrey Alexander

Harlow 1-3/8 in Glam Square Glass Cabinet / Drawer Knob in Polished Chrome

  • Fast #
  • Part #JG140LPC
  • Item #8730114
  • Manufacturer Part #G140L-PC
3.1 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Harlow 1-3/8 in Glam Square Glass Cabinet / Drawer Knob in Polished Chrome

  • Fast #
  • Part #JG140LPC
  • Item #8730114
  • Manufacturer Part #G140L-PC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-11/16 in
Length
1-3/8 in
Package Quantity
1
Width
1-3/8 in
Characteristics & Features
Collection
Harlow
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Knob
Material
Glass, Zinc
Shape
Square
Style
Traditional
Warranty & Product Information
Type
HG140LPC
UPC
843512050114