This product requires certification to purchase.

5-1/16 in Center to Center Elegant Modern Tapered Grip Cabinet Bar Handle / Drawer Bar Pull in Satin Bronze

Jeffrey Alexander

Jules 5-1/16 in Center to Center Elegant Modern Tapered Grip Cabinet Bar Handle / Drawer Bar Pull in Satin Bronze

  • Fast #
  • Part #J132128SBZ
  • Item #11738233
  • Manufacturer Part #132-128SBZ
4.3 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Jules 5-1/16 in Center to Center Elegant Modern Tapered Grip Cabinet Bar Handle / Drawer Bar Pull in Satin Bronze

  • Fast #
  • Part #J132128SBZ
  • Item #11738233
  • Manufacturer Part #132-128SBZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Jules collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Jeffrey Alexander's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-3/8 in
Length
5-13/16 in
Width
5-13/16 in
Characteristics & Features
Collection
Jules
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Rectangular
Style
Transitional
Warranty & Product Information
Type
J132128SBZ
UPC
196734053716