This product requires certification to purchase.

5-7/8 in. Cabinet Pull in Matte Black

Jeffrey Alexander

Sutton 5-7/8 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #J635128MB
  • Item #8729211
  • Manufacturer Part #635-128MB
3.7 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Sutton 5-7/8 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #J635128MB
  • Item #8729211
  • Manufacturer Part #635-128MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfect for kitchens, baths, closets, and furniture
  • Individually wrapped to protect the product from damage
  • Two 1" and two 1-3/4" breakaway screws included
  • Lifetime warranty
  • Features higher hand clearance - great for universal design and aging in place
  • See, touch and feel first! order a free sample of this pull in up to 7" center-to-center
  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/16 in
Length
5-7/8 in
Package Quantity
Pack of 1
Width
5/16 in
Characteristics & Features
Collection
Sutton
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
843512078804