This product requires certification to purchase.

160 mm Center-to-Center Bar Pull

Jeffrey Alexander

Weser 160 mm Center-to-Center Bar Pull

  • Fast #
  • Part #J410160SN
  • Item #14308146
  • Manufacturer Part #410-160SN
3.2 out of 5 Customer Rating
Brand image
Jeffrey Alexander

Weser 160 mm Center-to-Center Bar Pull

  • Fast #
  • Part #J410160SN
  • Item #14308146
  • Manufacturer Part #410-160SN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Weser collection
  • Packaged with 8-32 x 1 screws for simple, out-of-the-box installation
  • Covered by Jeffrey Alexander's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Features Higher Hand Clearance - Great for Universal Design and Aging in Place
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6-1/4 in
Length
6-15/16 in
Package Quantity
1
Width
1/2 in
Characteristics & Features
Collection
Weser
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
Type
J410160SN