This product requires certification to purchase.

2 in. Trap Primer

Jeffries

2 in. Trap Primer

  • Fast #
  • Part #PM2
  • Item #1841090
  • Manufacturer Part #M2
5 out of 5 Customer Rating
Jeffries

2 in. Trap Primer

  • Fast #
  • Part #PM2
  • Item #1841090
  • Manufacturer Part #M2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Number of Connections
2
Warranty & Product Information
Product Type
Trap Primer