This product requires certification to purchase.

4 Burner Radiant Cooktop in Euro Style Black/Stainless

JennAir

Euro-Style 4 Burner Radiant Cooktop in Euro Style Black/Stainless

  • Fast #
  • Part #JJED3430GS
  • Item #7264827
  • Manufacturer Part #JED3430GS
3.3 out of 5 Customer Rating
Brand image
JennAir

Euro-Style 4 Burner Radiant Cooktop in Euro Style Black/Stainless

  • Fast #
  • Part #JJED3430GS
  • Item #7264827
  • Manufacturer Part #JED3430GS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black, Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • JX3™ Downdraft Ventilation System with 3 Speeds
  • Perimetric Extraction
  • Dual Choice™ 10"/6" For Element 3000 Watt
  • Color-Coordinating Die-Cast Metal Knobs
  • DuraFinish® Glass Protection
  • Convertible to Duct-Free Ventilation
  • Requires Certification
Dimensions & Measurements
Depth
22-1/16 in
Height
3-21/32 in
Width
30-7/8 in
Characteristics & Features
Burner Type
Radiant
Collection
Euro-Style
Color Finish Category
Blacks
Color Finish Name
Black, Stainless Steel
Control Type
Knob
Material
Stainless Steel
Number of Burners
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Power Source
Electric
Volts
220V
Watts
3200 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
883049412795