This product requires certification to purchase.

36 x 3/4 in. Framed Mirror Rectangular in Blacks

Jensen

36 x 3/4 in. Framed Mirror Rectangular in Blacks

  • Fast #
  • Part #RFM3660CC2BKF
  • Item #9931503
  • Manufacturer Part #FM3660CC2BKF
3.7 out of 5 Customer Rating
Brand image
Jensen

36 x 3/4 in. Framed Mirror Rectangular in Blacks

  • Fast #
  • Part #RFM3660CC2BKF
  • Item #9931503
  • Manufacturer Part #FM3660CC2BKF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Black flat frame
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/4 in
Height
36 in
Length
60 in
Size
2 in
Weight
35.900 lb
Width
3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Material
Glass, Plastic
Material Type
Polystyrene
Mirror Edge
Clean Cut Edge
Shape
Rectangular
Warranty & Product Information
Product Type
Framed Mirror
UPC
656407046198