This product requires certification to purchase.

36 x 60 in. Rectangular Mirror

Jensen

36 x 60 in. Rectangular Mirror

  • Fast #
  • Part #RXWM5MM3660PEFER
  • Item #9836117
  • Manufacturer Part #XWM5MM3660PEFER
5 out of 5 Customer Rating
Brand image
Jensen

36 x 60 in. Rectangular Mirror

  • Fast #
  • Part #RXWM5MM3660PEFER
  • Item #9836117
  • Manufacturer Part #XWM5MM3660PEFER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 23
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polished edge mirror
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
36 in
Length
60 in
Size
36 in x 60 in
Weight
36.000 lb
Width
5 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Glass
Glass Type
Float
Installation Type
Wall Mount
Material
Glass
Mirror Edge
Polished Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASTM
ASTM C-1036, ASTM C-1503
CARB OTC LEED Compliant
No
ETL Listed
No
Product Type
Frameless Mirror
UL Listed
No
UPC
656407049946