This product requires certification to purchase.

70 x 36 in. Rectangular Framed Mirror in Satin Nickel

Jensen

70 x 36 in. Rectangular Framed Mirror in Satin Nickel

  • Fast #
  • Part #RXFM3670CC2SNF
  • Item #9764155
  • Manufacturer Part #XFM3670CC2SNF
4.4 out of 5 Customer Rating
Brand image
Jensen

70 x 36 in. Rectangular Framed Mirror in Satin Nickel

  • Fast #
  • Part #RXFM3670CC2SNF
  • Item #9764155
  • Manufacturer Part #XFM3670CC2SNF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Satin nickel flat frame
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/4 in
Height
36 in
Length
70 in
Size
2 in
Weight
45.740 lb
Width
3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Glass, Plastic
Material Type
Polystyrene
Mirror Edge
Clean Cut Edge
Shape
Rectangular
Warranty & Product Information
Product Type
Framed Mirror
UPC
656407049939