This product requires certification to purchase.

14 x 20 in. Mirror Medicine Cabinet

Jensen

Styleline 14 x 20 in. Mirror Medicine Cabinet

  • Fast #
  • Part #R420BCX
  • Item #4460607
  • Manufacturer Part #420BCX
3.4 out of 5 Customer Rating
Brand image
Jensen

Styleline 14 x 20 in. Mirror Medicine Cabinet

  • Fast #
  • Part #R420BCX
  • Item #4460607
  • Manufacturer Part #420BCX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 16 in piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
  • Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)
  • Reversible for left-hand or right-hand door swing
  • 26 ga galvanized steel shelves with white, heat cured, enamel paint finish, adjustable (ADJ) (2 typical)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
22-187/1000 in
Width
16-1/8 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Styleline
Installation Type
Recessed Mount
Material
Steel
Mirror Edge
Flat Edge
Shape
Rectangular
Warranty & Product Information
Product Type
Cabinet
Type
R420BCX
UPC
656407036281