This product requires certification to purchase.

26 in. Recessed Mount Trim Plastic Body Medicine Cabinet

Jensen

Styleline 26 in. Recessed Mount Trim Plastic Body Medicine Cabinet

  • Fast #
  • Part #RB772193
  • Item #3767019
  • Manufacturer Part #B772193
4 out of 5 Customer Rating
Brand image
Jensen

Styleline 26 in. Recessed Mount Trim Plastic Body Medicine Cabinet

  • Fast #
  • Part #RB772193
  • Item #3767019
  • Manufacturer Part #B772193
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Recess mount installation
  • Molded white plastic housing
  • Framed mirror door
  • 16" piano hinge welded to the door and mechanically fastened to the cabinet body
  • Magnetic catch in the cabinet body flange aligns to the stainless steel striker plate on the door
  • Reversible for left-hand or right-hand door swing
  • Plastic shelves, adjustable
  • Fully assembled for quick installation
  • Includes installation hardware
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-7/8 in
Height
26 in
Width
16 in
Included Components
Mirror Included
Yes
Characteristics & Features
Collection
Styleline
Installation Type
Recessed Mount
Material
Stainless Steel
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
3
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
656407051741