This product requires certification to purchase.

8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror in Polished Chrome

Jerdon Style

8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJP7506CF
  • Item #7682551
  • Manufacturer Part #JP7506CF
4.1 out of 5 Customer Rating
Brand image
Jerdon Style

8 x 12 in. Lighted Wall Mount Double Arm 5X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJP7506CF
  • Item #7682551
  • Manufacturer Part #JP7506CF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 5X Wall Mounted Mirror Chrome
  • 8" Diameter
  • Regular and 5X Magnification
  • Extends 13.5"
  • Chrome Finish
  • Requires Certification

Documents

Dimensions & Measurements
Arm Extension Length
13-1/2 in
Diameter
8 in
Height
12 in
Length
13-1/2 in
Weight
1.75 lb
Width
9-3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Steel
Mount Type
Wall
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
027043073754