This product requires certification to purchase.

8 x 12 in. Wall Mount Double Arm 8X Magnifying Mirror in Nickel

Jerdon Style

8 x 12 in. Wall Mount Double Arm 8X Magnifying Mirror in Nickel

  • Fast #
  • Part #JJP7808N
  • Item #7682625
  • Manufacturer Part #JP7808N
3.3 out of 5 Customer Rating
Brand image
Jerdon Style

8 x 12 in. Wall Mount Double Arm 8X Magnifying Mirror in Nickel

  • Fast #
  • Part #JJP7808N
  • Item #7682625
  • Manufacturer Part #JP7808N
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8X Wall Mounted Mirror Nickel
  • 8" Diameter
  • Regular and 8X Magnification
  • Extends 13.5"
  • Nickel Finish
  • Requires Certification

Documents

Dimensions & Measurements
Arm Extension Length
13-1/2 in
Diameter
8 in
Height
12 in
Length
13-1/2 in
Width
10-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Installation Type
Wall Mount
Material
Steel
Mount Type
Wall
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
874479000881