This product requires certification to purchase.

9 in. Wall Mount Round 3X Magnifying Mirror in Polished Chrome

Jerdon Style

9 in. Wall Mount Round 3X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJP3030CF
  • Item #5113438
  • Manufacturer Part #JP3030CF
4.2 out of 5 Customer Rating
Brand image
Jerdon Style

9 in. Wall Mount Round 3X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JJP3030CF
  • Item #5113438
  • Manufacturer Part #JP3030CF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Product Details

Product Description
  • 3X Wall Mounted Mirror Chrome
  • 9" Diameter
  • Regular and 3X Magnification
  • Extends 8.5"
  • Chrome Finish
  • Requires Certification

Documents

Dimensions & Measurements
Arm Extension Length
11-1/4 in
Depth
8-1/2 in
Diameter
9 in
Height
8-3/4 in
Length
11-1/4 in
Weight
2.45 lb
Width
1 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Mount Type
Wall
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
027043091154