This product requires certification to purchase.

Dual Auto-Off Nonstick Iron with 9 ft. Cord in White

Jerdon Style

Dual Auto-Off Nonstick Iron with 9 ft. Cord in White

  • Fast #
  • Part #JJ513W
  • Item #4499017
  • Manufacturer Part #J513W
4.1 out of 5 Customer Rating
Brand image
Jerdon Style

Dual Auto-Off Nonstick Iron with 9 ft. Cord in White

  • Fast #
  • Part #JJ513W
  • Item #4499017
  • Manufacturer Part #J513W
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White
  • Midsize
  • Auto-Off
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
9 ft
Height
5-1/2 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic, Steel, Copper
Electrical & Operational Information
AMP
10.9
Power Source
Corded Electric
Volts
110V
Watts
1200 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
874479000409