This product requires certification to purchase.

3/4 x 17-1/2 in. PVC and Vinyl Strip in White (Case of 52)

Jessup Manufacturing Company

Flex Track® 3/4 x 17-1/2 in. PVC and Vinyl Strip in White (Case of 52)

  • Fast #
  • Part #J410075X175
  • Item #8355877
  • Manufacturer Part #410075X175
5 out of 5 Customer Rating
Brand image
Jessup Manufacturing Company

Flex Track® 3/4 x 17-1/2 in. PVC and Vinyl Strip in White (Case of 52)

  • Fast #
  • Part #J410075X175
  • Item #8355877
  • Manufacturer Part #410075X175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Consistent high traction surface indoors and outdoors that is bare foot friendly
  • Aggressive adhesive system for longevity of application
  • Bare foot and mop friendly surface
  • Designed for indoor and wet applications
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
17-1/2 in
Package Quantity
Case of 52
Width
3/4 in
Characteristics & Features
Collection
Flex Track®
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Bathtubs, Facility Maintenance, Fitness Equipment, Showers, Sporting Events
ASTM
ASTM D-1894
UPC
717364407511