This product requires certification to purchase.

3/8 in. x 7/8 in. x 3/4 in. 50 ft. Black Rubber Standard Line Set

JMF

3/8 in. x 7/8 in. x 3/4 in. 50 ft. Black Rubber Standard Line Set

  • Fast #
  • Part #J061412500R
  • Item #10165220
  • Manufacturer Part #061412500R
5 out of 5 Customer Rating
Brand image
JMF

3/8 in. x 7/8 in. x 3/4 in. 50 ft. Black Rubber Standard Line Set

  • Fast #
  • Part #J061412500R
  • Item #10165220
  • Manufacturer Part #061412500R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Elastomeric rubber insulation
  • For standard split systems
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
3/4 in
Length
50 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Characteristics & Features
Line Set Type
Standard