This product requires certification to purchase.

1/2 in. OD Tube x 3/8 in. NPTF Gray Push-to-Connect Swivel Elbow

This product has been replaced by

No image available
John Guest GRAY ACETAL SWIVEL ELBOW 1/2 X 3/8 NPTF
Manufacturer Part #PI091623S-US
John Guest

1/2 in. OD Tube x 3/8 in. NPTF Gray Push-to-Connect Swivel Elbow

  • Fast #
  • Part #JPI091623S
  • Item #4882456
  • Manufacturer Part #PI091623S
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
John Guest GRAY ACETAL SWIVEL ELBOW 1/2 X 3/8 NPTF
Manufacturer Part #PI091623S-US
John Guest

1/2 in. OD Tube x 3/8 in. NPTF Gray Push-to-Connect Swivel Elbow

  • Fast #
  • Part #JPI091623S
  • Item #4882456
  • Manufacturer Part #PI091623S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • For use with plastic or copper OD size tubing
  • Acetal body, nitrile O-ring
  • Quick and easy connection/disconnection
  • Food quality, suitable for potable liquids and pure water
  • NSF 51 and NSF 61 listed
  • Lead free materials
  • Can be used for air/pneumatic and vacuum applications
  • Suitable for inert gasses, CO2 and nitrogen beverage lines
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
NPTF
End Connections
OD Tube x NPTF
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Material
Plastic
Material Type
Acetal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
665626050015