This product requires certification to purchase.

1/4 in. Tube ID x 5/16 in. Tube OD Insert

John Guest

1/4 in. Tube ID x 5/16 in. Tube OD Insert

  • Fast #
  • Part #JTSI250SUS
  • Item #11599239
  • Manufacturer Part #TSI250S-US
3.4 out of 5 Customer Rating
Brand image
John Guest

1/4 in. Tube ID x 5/16 in. Tube OD Insert

  • Fast #
  • Part #JTSI250SUS
  • Item #11599239
  • Manufacturer Part #TSI250S-US
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Prevents tubing wall from collapsing
  • Adds rigidity to tubing
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/16 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
White
Fitting Type
Insert
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
Origin
Global
Type
JTSI250SUS
UPC
665628081963