This product requires certification to purchase.

3/4 x 1/2 in. Plastic Twist Lock Valve Elbow

John Guest

3/4 x 1/2 in. Plastic Twist Lock Valve Elbow

  • Fast #
  • Part #JPEI212820
  • Item #4882488
  • Manufacturer Part #PEI212820
3.9 out of 5 Customer Rating
Brand image
John Guest

3/4 x 1/2 in. Plastic Twist Lock Valve Elbow

  • Fast #
  • Part #JPEI212820
  • Item #4882488
  • Manufacturer Part #PEI212820
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Twist-to-lock technology
  • For use with copper, PEX, and CPVC
  • Compatible with copper, PEX, CPVC in any combination
  • No tools, soldering, glue or clamps
  • Can be installed on wet lines
  • Approved for behind-the-wall applications with no access panel
  • Can be disconnected as needed
  • 25 - year?warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Twist Lock
End Connection 2
Twist Lock
End Connections
Twist Lock
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
665628035034