This product requires certification to purchase.

3/8 in. x 500 ft. LLDPE Tubing in Natural

John Guest

3/8 in. x 500 ft. LLDPE Tubing in Natural

  • Fast #
  • Part #JPE12EIDFN
  • Item #2357526
  • Manufacturer Part #PE-12-EI-DF-N
3.7 out of 5 Customer Rating
Brand image
John Guest

3/8 in. x 500 ft. LLDPE Tubing in Natural

  • Fast #
  • Part #JPE12EIDFN
  • Item #2357526
  • Manufacturer Part #PE-12-EI-DF-N
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Foot: 1 Roll: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Linear low density polyethylene tubing for cold and intermittent hot water applications
  • Suitable for a wide range of temperatures and pressures
  • Broad chemical compatibility made from non-contaminating materials
  • Strong and flexible with excellent resistance to environmental stress
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/4 in
Diameter - Outside
3/8 in
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
500 ft
Pressure Class
230#
Pressure - Maximum
230 psi
Wall Thickness
0.375 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
LLDPE
PipeTubing Size
3/8 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Application
Food and Beverage, Compressed Air, Water Supply
ASTM
ASTM D-1693
CSA Certified
No
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
665626044915