This product requires certification to purchase.

3/8 X 1/4 NPT Polypropylene SWVL Elbow BULK

John Guest

3/8 X 1/4 NPT Polypropylene SWVL Elbow BULK

  • Fast #
  • Part #JPP091222W
  • Item #4882342
  • Manufacturer Part #PP091222W
4.8 out of 5 Customer Rating
Brand image
John Guest

3/8 X 1/4 NPT Polypropylene SWVL Elbow BULK

  • Fast #
  • Part #JPP091222W
  • Item #4882342
  • Manufacturer Part #PP091222W
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • Polypropylene body, EPDM O-ring
  • Quick and easy connection/disconnection
  • Lead free materials
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Maximum 150 PSI at 70-degrees F
  • Maximum 60 PSI at 140-degrees F
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
NPTF
End Connections
OD Tube x NPTF
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Material
Plastic, Rubber
Material Type
EPDM, Polypropylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov