This product requires certification to purchase.

polypropylene shut-off valve 1/4

John Guest

polypropylene shut-off valve 1/4

  • Fast #
  • Part #JPPSV040808WUS
  • Item #11599197
  • Manufacturer Part #PPSV040808W-US
3.7 out of 5 Customer Rating
Brand image
John Guest

polypropylene shut-off valve 1/4

  • Fast #
  • Part #JPPSV040808WUS
  • Item #11599197
  • Manufacturer Part #PPSV040808W-US
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • Threads onto 3/8 in. compression chrome supply stop
  • Quarter turn to open or close
  • White Polypropylene body, EPDM seals
  • Lead Free materials
  • Quick and easy connection/disconnection
  • NSF61 listed
  • Max. 150 psi at 70° F
  • Max. 60 psi at 140° F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Valve Body Material
Polypropylene
Warranty & Product Information
Origin
Global
Type
JPPSV040808WUS
UPC
665628081895