This product requires certification to purchase.

polypropylene shut-off valve 1/4 x 1/4 female nptf

John Guest

polypropylene shut-off valve 1/4 x 1/4 female nptf

  • Fast #
  • Part #JPPSV500822WUS
  • Item #11599200
  • Manufacturer Part #PPSV500822W-US
3.2 out of 5 Customer Rating
Brand image
John Guest

polypropylene shut-off valve 1/4 x 1/4 female nptf

  • Fast #
  • Part #JPPSV500822WUS
  • Item #11599200
  • Manufacturer Part #PPSV500822W-US
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • Threads onto 3/8-IN compression chrome supply stop
  • Quarter turn to open or close
  • White Polypropylene body, EPDM seals
  • Lead-free materials
  • Quick and easy connection/disconnection
  • NSF61 listed
  • Maximum 150 PSI at 70-degrees F
  • Maximum 60 PSI at 140-degrees F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
NPTF
End Connections
Push-to-Connect x NPTF
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Valve Body Material
Polypropylene
Valve Operator
Lever Handle
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Origin
Global
Recommended Valve Application
Water
Type
JPPSV500822WUS
UPC
665628081925