This product requires certification to purchase.

3/8 in.x 1/4 in. PP STEM Reducing

John Guest

Speedfit® 3/8 in.x 1/4 in. PP STEM Reducing

  • Fast #
  • Part #JPP061208WUS
  • Item #10106878
  • Manufacturer Part #PP061208W-US
4.6 out of 5 Customer Rating
Brand image
John Guest

Speedfit® 3/8 in.x 1/4 in. PP STEM Reducing

  • Fast #
  • Part #JPP061208WUS
  • Item #10106878
  • Manufacturer Part #PP061208W-US
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • Polypropylene body, EPDM O-ring
  • Quick and easy connection/disconnection
  • Lead free materials
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Rated to 150 psi at 70 degrees F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
OD Stem
End Connections
Push x OD Stem
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Length
1-14/25 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
Yes
Collection
Speedfit®
Color Finish Name
White
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
Schedule Class
150 psi
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
33
Warranty & Product Information
ASTM
ASTM D-1693
FM Approved
No
NSF
NSF 51, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
JPP061208WUS