This product requires certification to purchase.

polypropylene shut-off valve 3/8

John Guest

Speedfit® polypropylene shut-off valve 3/8

  • Fast #
  • Part #JPPSV041212WUS
  • Item #11453464
  • Manufacturer Part #PPSV041212W-US
4.3 out of 5 Customer Rating
Brand image
John Guest

Speedfit® polypropylene shut-off valve 3/8

  • Fast #
  • Part #JPPSV041212WUS
  • Item #11453464
  • Manufacturer Part #PPSV041212W-US
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 80 Case: 80 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • 1/4-turn to open or close
  • Lead-free materials
  • Quick and easy connection/disconnection
  • NSF61 listed
  • Rated to 150 psi at 70 degrees F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Height
1-63/100 in
Length
2-1/2 in
Pressure - Maximum
150 psi
Valve Size
3/8 in
Weight
0.06 lb
Width
1-3/20 in
Characteristics & Features
Collection
Speedfit®
Color Finish Name
White
Material
Plastic, Rubber
Material Type
EPDM, Polypropylene
Valve Body Material
Polypropylene
Valve Body Style
Straight
Valve Operator
Quarter Turn Handle
Valve Type
Shut Off Valve
Electrical & Operational Information
Maximum Temperature
70
Warranty & Product Information
Application
Potable Water
ISO
ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Air, Chemical, Liquid
Type
JPPSV041212WUS
UL Listed
No
UPC
665628081918