100 ft. x 48 x 1/2 in. Fiberglass Duct Liner in Black
Linacoustic® RC 100 ft. x 48 x 1/2 in. Fiberglass Duct Liner in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-916, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21
- Collection:
- Linacoustic® RC
- Color Finish Name:
- Black
- Length:
- 100
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R2.2
- Thickness:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 48