This product requires certification to purchase.

2 in. Duct Liner in Silver Fiberglass R8

Johns Manville

Linacoustic RC® 2 in. Duct Liner in Silver Fiberglass R8

  • Fast #
  • Part #J90004936
  • Item #4828823
  • Manufacturer Part #90004936
5 out of 5 Customer Rating
Brand image
Johns Manville

Linacoustic RC® 2 in. Duct Liner in Silver Fiberglass R8

  • Fast #
  • Part #J90004936
  • Item #4828823
  • Manufacturer Part #90004936
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Silver Fiberglass
  • R8
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Thickness
2 in
Width
56-1/4 in
Characteristics & Features
Collection
Linacoustic RC®
Color Finish Name
Silver
Material
Fiberglass
R value
R8
Warranty & Product Information
ASTM
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
Product Type
Duct Liner