This product requires certification to purchase.

2 in. x 56-1/4 in. x 50 ft. RC Duct Liner

Johns Manville

Linacoustic RC® 2 in. x 56-1/4 in. x 50 ft. RC Duct Liner

  • Fast #
  • Part #J90005610
  • Item #8270174
  • Manufacturer Part #RC2561450
5 out of 5 Customer Rating
Brand image
Johns Manville

Linacoustic RC® 2 in. x 56-1/4 in. x 50 ft. RC Duct Liner

  • Fast #
  • Part #J90005610
  • Item #8270174
  • Manufacturer Part #RC2561450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Requires Certification

Documents

Dimensions & Measurements
Length
50 ft
Thickness
2 in
Width
56-1/4 in
Characteristics & Features
Collection
Linacoustic RC®
Material
Fiberglass
Proposition 65
WARNING! This product contains a chemical known to the state of California to cause cancer.
R value
R8
Warranty & Product Information
ASTM
ASTM E-84
Product Type
Liner
Type
J90005610