This product requires certification to purchase.

36 x 1 in. x 150 ft. Duct Wrap

Johns Manville

Microlite® 36 x 1 in. x 150 ft. Duct Wrap

  • Fast #
  • Part #JDW13615S12
  • Item #1608946
  • Manufacturer Part #3065877
4.1 out of 5 Customer Rating
Brand image
Johns Manville

Microlite® 36 x 1 in. x 150 ft. Duct Wrap

  • Fast #
  • Part #JDW13615S12
  • Item #1608946
  • Manufacturer Part #3065877
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents

Dimensions & Measurements
Length
150 ft
Thickness
1 in
Width
36 in
Characteristics & Features
Collection
Microlite®
Material
Fiberglass
R value
R2.7
Warranty & Product Information
Product Type
Duct Wrap