This product requires certification to purchase.

48 in. Duct Wrap

Johns Manville

Microlite® 48 in. Duct Wrap

  • Fast #
  • Part #JDW112481
  • Item #1730835
  • Manufacturer Part #JDW112481
3.4 out of 5 Customer Rating
Brand image
Johns Manville

Microlite® 48 in. Duct Wrap

  • Fast #
  • Part #JDW112481
  • Item #1730835
  • Manufacturer Part #JDW112481
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Wrap
  • Requires Certification
Dimensions & Measurements
Length
100 ft
Width
48 in
Characteristics & Features
Collection
Microlite®
Material
Fiberglass
R value
R4.2
Warranty & Product Information
Product Type
Duct Wrap