This product requires certification to purchase.

48 in. #13 20 mil Plastic Jacket in White

Johns Manville

Zeston® 48 in. #13 20 mil Plastic Jacket in White

  • Fast #
  • Part #J90008175
  • Item #8269555
  • Manufacturer Part #90008175
4.7 out of 5 Customer Rating
Brand image
Johns Manville

Zeston® 48 in. #13 20 mil Plastic Jacket in White

  • Fast #
  • Part #J90008175
  • Item #8269555
  • Manufacturer Part #90008175
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Zeston® jacketing is made from high impact polyvinyl chloride material designed to provide an inherent vapor retarder and protection to insulated pipes
  • Standard thicknesses and widths available in an array of colors, as well as UV-resistant white
  • Requires Certification

Documents

Dimensions & Measurements
Length
48 in
Thickness
20 mil
Characteristics & Features
Collection
Zeston®
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM D-1784 Class 16354-C, ASTM D-257, ASTM D-3679, ASTM D-638, ASTM D-790, ASTM D-792, ASTM E-84