This product requires certification to purchase.

120V Fan Switch and Mounting Base

Johnson Controls

120V Fan Switch and Mounting Base

  • Fast #
  • Part #JS72001
  • Item #3348334
  • Manufacturer Part #S-7200-1
4.5 out of 5 Customer Rating
Brand image
Johnson Controls

120V Fan Switch and Mounting Base

  • Fast #
  • Part #JS72001
  • Item #3348334
  • Manufacturer Part #S-7200-1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Three-position electrical switch-selection of desired fan speed
  • While the fan runs at selected High or Low speed, the thermostat controls the valve to produce the desired coil output
  • In fan’s off position: An indexing mechanism causes the thermostat to produce a maximum output pressure, valve remains in the fully-closed position, condensation within the unit is prevented
  • Includes a brushed stainless steel wall plate assembly consisting of: Wallplate, three-position switch, indexing mechanism, thermostat mounting bracket, wall plate adaptor
  • Requires Certification

Documents

Electrical & Operational Information
Horsepower
1/2 hp
Volts
120V
Warranty & Product Information
ANSI
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
CSA Certified
CSA B137.5-2017, CSA 61-2020
Product Type
Fan Switch, Mounting Base