This product requires certification to purchase.

6 x 5 in. Stainless Steel Slot Telescope Well Screen

Johnson Screens

6 x 5 in. Stainless Steel Slot Telescope Well Screen

  • Fast #
  • Part #J6T520
  • Item #7889001
  • Manufacturer Part #6T520
4 out of 5 Customer Rating
Brand image
Johnson Screens

6 x 5 in. Stainless Steel Slot Telescope Well Screen

  • Fast #
  • Part #J6T520
  • Item #7889001
  • Manufacturer Part #6T520
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
6 in
Size
6 in x 5 in
Width
5 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
UL Listed
No