This product requires certification to purchase.

1 in Brass Full Port Press Ball Valve

Jomar International

1 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #J150205G
  • Item #9634884
  • Manufacturer Part #150-205G
3.9 out of 5 Customer Rating
Brand image
Jomar International

1 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #J150205G
  • Item #9634884
  • Manufacturer Part #150-205G
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification-resistant brass alloy
  • Gland follower and single O-ring stem design
  • Blowout-proof stem
  • Wetted surfaces contain less than 0.25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Valve Size
1 in
Characteristics & Features
Material
Brass
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
J150205G
UPC
662527307484